Free Shipping: For every order of $350 or more with the promo code : FREESHIP

DASHBOARD CLEANER (USE PLASTIC CARE 893.4731)

890.2221 - UNSPSC 47131828
08902221 083 1
DASHBOARD CLEANER (USE PLASTIC CARE 893.4731) DASHBOARD CLEANER (USE PLASTIC CARE 893.4731)
DASHBOARD CLEANER (USE PLASTIC CARE 893.4731)

Delivery

For cleaning and caring for the interior of passenger cars, HGVs and buses. For dashboards, door linings, plastics and rubber mats

0
Units/package: 2
Unavailable
Note: Product discontinued. Please see below for recommended replacement.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Temporarily out of stock in Vaughan, ON and Mississauga, ON as of 7:59 AM.

Product Details

Attribute Value
Contents 400 ml
EAN 4045989801053

Features

Excellent cleaning power and gentle care in a single operation
Ideal caring properties
Has anti-static properties
Minimal spray mist
Citrus-fresh fragrance
Silicone-free
AOX-free

Benefits & Advantage

Less time required for treating the interior of the vehicle
Universally applicable for all plastic parts in vehicle interiors
Revives colours
Leaves behind a silky, matte shine
Prevents rapid subsequent soiling
Simple and targeted use
User-friendly application

Instructions

Spray directly onto the surface to be cleaned from a distance of approx. 20 cm then wipe off using a clean, dry cloth

Notices

Do not spray onto the windscreen or side windows. Ventilate the vehicle interior for a short time following application

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2021-04-01
tres bon produit